T-Slot Nut
- Mfr # 41422
- Zoro # G1717970
product price:Â
$
12.25
/ea
Sold in multiples of 2 for
$24.50
Key Features
System of Measurement
Inch
Dia./Thread Size
11/16 in
Barrel Height
1-1/8"
Nut Style
T-Slot Nut
Barrel Dia.
3/4"-10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41422
- Zoro #
- G1717970
- UPC #
- -
- Country of Origin
- United States
- Item
- T-Slot Nut
- System of Measurement
- Inch
- Nut Style
- T-Slot Nut
- Basic Material
- 1018 Steel
- Fastener Finish
- Black Oxide
- Thread Type
- UNC
- Finish
- Black Oxide
- Shell Material
- Steel
- Material Grade
- Grade 2
- Material
- Steel
Dimensions
- Dia./Thread Size
- 11/16 in
- Barrel Height
- 1-1/8"
- Barrel Dia.
- 3/4"-10
- Thread Size
- 3/4"-10
- Table Slot Size
- 1 1/16 in
- Overall Length
- 2 in
- Base Height
- 11/16 in
- Overall Width
- 1 5/8 in
- Overall Height
- 1 1/8 in
- Length
- 2 in
Description
T-Slot Nut
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.