T-Slot Nut
- Mfr # 41422T
- Zoro # G1717018
product price:Â
$
11.29
/ea
Sold in multiples of 2 for
$22.58
Key Features
Dia./Thread Size
11/16 in
Basic Material
1018 Steel
Nut Style
T-Slot Nut
Barrel Height
1-1/8"
Fastener Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41422T
- Zoro #
- G1717018
- UPC #
- -
- Country of Origin
- United States
- Item
- T-Slot Nut
- Basic Material
- 1018 Steel
- Nut Style
- T-Slot Nut
- Fastener Finish
- Black Oxide
- System of Measurement
- Inch
- Thread Type
- UNC
- Material Grade
- Grade 2
- Tapped Through
- Tapped Through Hole Included
- Finish
- Black Oxide
- Shell Material
- Steel
- Material
- Steel
Dimensions
- Dia./Thread Size
- 11/16 in
- Barrel Height
- 1-1/8"
- Barrel Dia.
- 3/4"-10
- Overall Width
- 1 5/8 in
- Overall Length
- 2 in
- Table Slot Size
- 1 1/16 in
- Thread Size
- 3/4"-10
- Overall Height
- 1 1/8 in
- Base Height
- 11/16 in
- Length
- 2 in
Description
T-Slot Nut
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.