T-Slot Nut
- Mfr # 41424T
- Zoro # G1717237
product price:Â
$
14.49
/ea
Sold in multiples of 2 for
$28.98
Key Features
Basic Material
1018 Steel
Product Type
Tap Thru T-Slot Nut,7/8"
Tapped Through
Tapped Through Hole Included
Overall Width
1 5/8 in
Table Slot Size
1 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41424T
- Zoro #
- G1717237
- UPC #
- -
- Country of Origin
- United States
- Item
- T-Nut
- Basic Material
- 1018 Steel
- Product Type
- Tap Thru T-Slot Nut,7/8"
- Tapped Through
- Tapped Through Hole Included
- Thread Type
- UNC
- Shell Material
- Steel
- Material Grade
- Grade 2
- Finish
- Black Oxide
- Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Width
- 1 5/8 in
- Table Slot Size
- 1 1/16 in
- Overall Length
- 2 in
- Thread Size
- 7/8"-9
- Base Height
- 11/16 in
- Overall Height
- 1 1/8 in
- Length
- 2 in
Description
T-Slot Nut
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.