
T-Slot Nut, 7/8"-9, Steel, Black Oxide
Mfr # 41425
Zoro # G1718241
product price: $15.29
/eaSold in multiples of 2 for $30.58
Key Features
Material
Steel
Finish
Black Oxide
Barrel Dia.
7/8"-9
Barrel Height
1-1/2"
Fastener Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41425
Zoro #
G1718241
UPC #
-
Country of Origin
United States
Dimensions
Barrel Dia.
7/8"-9
Barrel Height
1-1/2"
Dia./Thread Size
3/4 in
Overall Length
2 in
Overall Width
1 3/4 in
Overall Height
1 1/2 in
Thread Size
7/8"-9
Base Height
3/4 in
Table Slot Size
1 1/8 in
Details
Item
T-Slot Nut
Material
Steel
Finish
Black Oxide
Fastener Finish
Black Oxide
Basic Material
1018 Steel
System of Measurement
Inch
Nut Style
T-Slot Nut
Thread Type
UNC
Tapped Through
Tapped Through Hole Not Included
Material Grade
1018
Number of Pieces
25
Description
T-Slot Nut, Thread Size 7/8 In.-9, Overall Length 2 in, Overall Height 1 1/2 in, Overall Width 1 3/4 in, Table Slot Size 1 1/8 in, Tapped Through Tapped Through Hole Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.