Zoro Homepage

T-Slot Nut, 7/8"-9X1-1/16"

  • Mfr # 41490

  • Zoro # G1718208


product price: $12.99
/ea
Sold in multiples of 2 for $25.98

Key Features

Finish
Black Oxide
Dia./Thread Size
3/4 in
Barrel Dia.
7/8"-9
Basic Material
1018 Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41490
Zoro #
G1718208
UPC #
-
Country of Origin
United States

Dimensions

Dia./Thread Size
3/4 in
Barrel Dia.
7/8"-9
Barrel Height
1-1/2"

Details

Item
Eye Bolt,Black Oxide,5/16"-18 x 4"
Finish
Black Oxide
Basic Material
1018 Steel
System of Measurement
Inch
Fastener Finish
Black Oxide
Nut Style
T-Slot Nut

Description

Eye Bolt,Black Oxide,5/16 In.-18 x 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.