Zoro Homepage

T-Slot Nut, Blk Oxd Finish, 1/2"-13X7/8"

  • Mfr # 41479

  • Zoro # G1717788


product price: $5.95
/ea
Sold in multiples of 5 for $29.75

Key Features

Barrel Height
7/8"
System of Measurement
Inch
Barrel Dia.
1/2"-13
Basic Material
1018 Steel
Fastener Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41479
Zoro #
G1717788
UPC #
-
Country of Origin
United States

Dimensions

Barrel Height
7/8"
Barrel Dia.
1/2"-13
Dia./Thread Size
7/16 in

Details

System of Measurement
Inch
Basic Material
1018 Steel
Fastener Finish
Black Oxide
Nut Style
T-Slot Nut

Description

T-Slot Nut,Blk Oxd Finish,1/2"-13X7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.