
T-Slot Nut, Blk Oxd Finish, 3/4"-10X.81"
Mfr # 41486
Zoro # G1717858
product price: $10.69
/eaSold in multiples of 5 for $53.45
Key Features
Finish
Blk Oxd
Barrel Height
1-1/4"
System of Measurement
Inch
Barrel Dia.
3/4"-10
Fastener Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41486
Zoro #
G1717858
UPC #
-
Country of Origin
United States
Dimensions
Barrel Height
1-1/4"
Barrel Dia.
3/4"-10
Dia./Thread Size
17/32 in
Details
Item
He x Nut,Black Oxide,7/8"-9
Finish
Blk Oxd
System of Measurement
Inch
Fastener Finish
Black Oxide
Basic Material
1018 Steel
Nut Style
T-Slot Nut
Description
He x Nut,Black Oxide,7/8 In.-9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.