Zoro Homepage

T-Slot Nut, Blk Oxd Finish, 3/8"-16X.5"

  • Mfr # 41473

  • Zoro # G1718077


product price: $3.49
/ea
Sold in multiples of 5 for $17.45

Key Features

System of Measurement
Inch
Nut Style
T-Slot Nut
Dia./Thread Size
9/32 in
Barrel Height
1/2"
Fastener Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41473
Zoro #
G1718077
UPC #
-
Country of Origin
United States

Dimensions

Dia./Thread Size
9/32 in
Barrel Height
1/2"
Barrel Dia.
3/8"-16

Details

System of Measurement
Inch
Nut Style
T-Slot Nut
Fastener Finish
Black Oxide
Basic Material
1018 Steel

Description

T-Slot Nut,Blk Oxd Finish,3/8"-16X.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.