Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Slot Nut, Blk Oxd Finish, 3/8"-16X.625"

  • Mfr # 41478

  • Zoro # G1718040


product price: $4.35
/ea
Sold in multiples of 5 for $21.75

Key Features

Fastener Finish
Black Oxide
System of Measurement
Inch
Nut Style
T-Slot Nut
Basic Material
1018 Steel
Dia./Thread Size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41478
Zoro #
G1718040
UPC #
-
Country of Origin
United States

Dimensions

Dia./Thread Size
7/16 in
Barrel Height
5/8"
Barrel Dia.
3/8"-16

Details

Fastener Finish
Black Oxide
System of Measurement
Inch
Nut Style
T-Slot Nut
Basic Material
1018 Steel

Description

T-Slot Nut,Blk Oxd Finish,3/8"-16X.625

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.