
T-Slot Nut, Blk Oxd Finish, 5/8"-11X3/4"
Mfr # 41482
Zoro # G1718162
product price: $5.75
/eaSold in multiples of 5 for $28.75
Key Features
Finish
Blk Oxd
Barrel Height
3/4"
Barrel Dia.
5/8"-11
System of Measurement
Inch
Dia./Thread Size
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41482
Zoro #
G1718162
UPC #
-
Country of Origin
United States
Dimensions
Barrel Height
3/4"
Barrel Dia.
5/8"-11
Dia./Thread Size
1/2 in
Details
Item
SS Sphere Flange Nut,5/8"-11
Finish
Blk Oxd
System of Measurement
Inch
Nut Style
T-Slot Nut
Basic Material
1018 Steel
Fastener Finish
Black Oxide
Description
SS Sphere Flange Nut,5/8 In.-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.