T-Slot Nut, M16 x 2.0mm
Mfr # 61409
Zoro # G8518456
product price: $7.69
/eaKey Features
Thread Size (In.)
M16 x 2.0mm
Table Slot Size
3/4 in
Base Size (In.)
1-1/4
Material
Steel
Nut Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61409
Zoro #
G8518456
UPC #
-
Country of Origin
United States
Dimensions
Thread Size (In.)
M16 x 2.0mm
Table Slot Size
3/4 in
Base Size (In.)
1-1/4
Overall Length
32 mm
Thread Size
M16x2
Height of T
11.00mm
Overall Height
19 mm
Overall Width
29 mm
Base Height
11 mm
Details
Item
T-Slot Nut
Material
Steel
Nut Material
High Speed Steel
Tapped Through
Tapped Through Hole Not Included
Thread Type
Metric
Nut Material Grade
Grade 2
Nut Finish
Black Oxide
Material Grade
Grade 2
Finish
Black Oxide
Number of Pieces
100
Description
T-Slot Nut, Thread Size M16x2, High Speed Steel, Black Oxide, Overall Length 32 mm, Height of T 11.00mm, Nut Material Grade Grade 2, Overall Height 19 mm, Overall Width 29 mm, Table Slot Size 3/4 in, Tapped Through Tapped Through Hole Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.