Zoro Homepage

T-Slot Nut, Sintered Metal, Base 11/16in

  • Mfr # 41454

  • Zoro # G8518431


product price: $5.19
/ea

Key Features

Thread Size (In.)
5/8-11
Table Slot Size
11/16 in
Base Size (In.)
11/16
Material
Sintered Metal
Overall Width
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41454
Zoro #
G8518431
UPC #
-
Country of Origin
United States

Dimensions

Thread Size (In.)
5/8-11
Table Slot Size
11/16 in
Base Size (In.)
11/16
Overall Width
11/16 in
Overall Length
1 3/8 in
Overall Height
3/4 in
Thread Size
5/8"-11
Height of T
0.4270 in

Details

Item
T-Slot Nut
Material
Sintered Metal
Thread Type
UNC
Tapped Through
Tapped Through Hole Not Included
Nut Material
High Speed Steel
Number of Pieces
100

Description

T-Slot Nut, Thread Size 5/8 In.-11, High Speed Steel, Overall Length 1 3/8 in, Height of T 0.4270 in, Overall Height 3/4 in, Overall Width 11/16 in, Table Slot Size 11/16 in, Tapped Through Tapped Through Hole Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.