Zoro Homepage

Tap Thru T-Slot Nut, 1"-8X1.125"

  • Mfr # 41491T

  • Zoro # G1717812


product price: $24.25
/ea
Sold in multiples of 2 for $48.50

Key Features

Barrel Height
1-1/2"
Dia./Thread Size
3/4 in
System of Measurement
Inch
Barrel Dia.
1"-8
Nut Style
T-Slot Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41491T
Zoro #
G1717812
UPC #
-
Country of Origin
United States

Dimensions

Barrel Height
1-1/2"
Dia./Thread Size
3/4 in
Barrel Dia.
1"-8

Details

Item
Tap Thru T-Slot Nut,1"-8 x 1-1/8"
System of Measurement
Inch
Nut Style
T-Slot Nut
Fastener Finish
Black Oxide
Basic Material
1018 Steel

Description

Tap Thru T-Slot Nut,1 In.-8 x 1-1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.