Zoro Homepage

Tap Thru T-Slot Nut, 1/2"-13X5/8"

  • Mfr # 41477T

  • Zoro # G1717742


product price: $5.15
/ea
Sold in multiples of 5 for $25.75

Key Features

Basic Material
1018 Steel
Fastener Finish
Black Oxide
System of Measurement
Inch
Barrel Height
3/8"
Dia./Thread Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41477T
Zoro #
G1717742
UPC #
-
Country of Origin
United States

Dimensions

Barrel Height
3/8"
Dia./Thread Size
3/8 in
Barrel Dia.
1/2"-13

Details

Basic Material
1018 Steel
Fastener Finish
Black Oxide
System of Measurement
Inch
Nut Style
T-Slot Nut

Description

Tap Thru T-Slot Nut,1/2"-13X5/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.