
Tap Thru T-Slot Nut, 1/2"-13X9/16"
Mfr # 41475T
Zoro # G1717727
product price: $3.99
/eaSold in multiples of 5 for $19.95
Key Features
Fastener Finish
Black Oxide
Barrel Dia.
1/2"-13
Dia./Thread Size
11/32 in
Basic Material
1018 Steel
Nut Style
T-Slot Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41475T
Zoro #
G1717727
UPC #
-
Country of Origin
United States
Dimensions
Barrel Dia.
1/2"-13
Dia./Thread Size
11/32 in
Barrel Height
0.635"
Details
Fastener Finish
Black Oxide
Basic Material
1018 Steel
Nut Style
T-Slot Nut
System of Measurement
Inch
Description
Tap Thru T-Slot Nut,1/2"-13X9/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.