
Tap Thru T-Slot Nut, 5/8"-11X13/16"
Mfr # 41483T
Zoro # G1718110
product price: $8.45
/eaSold in multiples of 5 for $42.25
Key Features
System of Measurement
Inch
Nut Style
T-Slot Nut
Barrel Height
1"
Basic Material
1018 Steel
Fastener Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41483T
Zoro #
G1718110
UPC #
-
Country of Origin
United States
Dimensions
Barrel Height
1"
Barrel Dia.
5/8"-11
Dia./Thread Size
9/16 in
Details
Item
Tap Thru T-Slot Nut,5/8"-11 x 13/16"
System of Measurement
Inch
Nut Style
T-Slot Nut
Basic Material
1018 Steel
Fastener Finish
Black Oxide
Description
Tap Thru T-Slot Nut,5/8 In.-11 x 13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.