
Tap Thru T-Slot Nut, 7/8"-9X1-1/16"
Mfr # 41490T
Zoro # G1718180
product price: $13.49
/eaSold in multiples of 2 for $26.98
Key Features
Fastener Finish
Black Oxide
Basic Material
1018 Steel
Barrel Height
1-1/2"
Dia./Thread Size
3/4 in
Barrel Dia.
7/8"-9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41490T
Zoro #
G1718180
UPC #
-
Country of Origin
United States
Dimensions
Barrel Height
1-1/2"
Dia./Thread Size
3/4 in
Barrel Dia.
7/8"-9
Details
Item
Tap Thru T-Slot Nut,7/8"-9 x 1-1/16"
Fastener Finish
Black Oxide
Basic Material
1018 Steel
Nut Style
T-Slot Nut
System of Measurement
Inch
Description
Tap Thru T-Slot Nut,7/8 In.-9 x 1-1/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.