
Tap Thru T-Slot Nut, 7/8"-9X1.125"
Mfr # 41489T
Zoro # G1718199
product price: $16.99
/eaSold in multiples of 2 for $33.98
Key Features
Basic Material
1018 Steel
Barrel Dia.
7/8"-9
System of Measurement
Inch
Dia./Thread Size
3/4 in
Barrel Height
1-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41489T
Zoro #
G1718199
UPC #
-
Country of Origin
United States
Dimensions
Barrel Dia.
7/8"-9
Dia./Thread Size
3/4 in
Barrel Height
1-1/2"
Details
Item
Tap Thru T-Slot Nut,7/8"-9 x 1-1/8"
Basic Material
1018 Steel
System of Measurement
Inch
Nut Style
T-Slot Nut
Fastener Finish
Black Oxide
Description
Tap Thru T-Slot Nut,7/8 In.-9 x 1-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.