
Tap Thru T-Slot Nut, 7/8"-9X1.31"
Mfr # 41429T
Zoro # G1717182
product price: $25.75
/eaSold in multiples of 2 for $51.50
Key Features
Barrel Height
1-1/4"
Dia./Thread Size
15/16 in
Fastener Finish
Black Oxide
System of Measurement
Inch
Nut Style
T-Slot Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41429T
Zoro #
G1717182
UPC #
-
Country of Origin
United States
Dimensions
Barrel Height
1-1/4"
Dia./Thread Size
15/16 in
Barrel Dia.
7/8"-9
Details
Item
Tap Thru T-Slot Nut,7/8"-9 x 1.31"
Fastener Finish
Black Oxide
System of Measurement
Inch
Nut Style
T-Slot Nut
Basic Material
1018 Steel
Description
Tap Thru T-Slot Nut,7/8 In.-9 x 1.31 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.