Shop TE-CO
See all product information
Create Account
Tapered Nose Plain Clamp
- Mfr # 30405M
- Zoro # G1712212
product price:Â
$
18.79
/ea
Key Features
Shell Material
Steel
Finish
Black Oxide
Overall Length
102 mm
Product Type
Plain Clamp
Slot Length
33 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30405M
- Zoro #
- G1712212
- UPC #
- -
- Country of Origin
- United States
- Shell Material
- Steel
- Finish
- Black Oxide
- Item
- Tapered Nose Plain Clamp
- Product Type
- Plain Clamp
- Material
- Steel
Dimensions
- Overall Length
- 102 mm
- Slot Length
- 33 mm
- Compatible T-Slot Bolt Size
- 12 mm
- Overall Height
- 16 mm
- Overall Width
- 32 mm
- Edge-to-Slot Length
- 29 mm
- Slot Width
- 9/16 in
- Length
- 102 mm
Description
Tapered Nose Plain Clamp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.