Tapered Nose Plain Clamp
- Mfr # 30409M
- Zoro # G1712300
product price:Â
$
28.15
/ea
Key Features
Slot Length
49 mm
Overall Height
22 mm
Shell Material
Steel
Overall Width
38 mm
Overall Length
152 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30409M
- Zoro #
- G1712300
- UPC #
- -
- Country of Origin
- United States
- Shell Material
- Steel
- Finish
- Black Oxide
- Product Type
- Plain Clamp
- Item
- Tapered Nose Plain Clamp
- Material
- Steel
- Traction Material
- Steel
Dimensions
- Slot Length
- 49 mm
- Overall Height
- 22 mm
- Overall Width
- 38 mm
- Overall Length
- 152 mm
- Compatible T-Slot Bolt Size
- 16 mm
- Slot Width
- 11/16 in
- Edge-to-Slot Length
- 34 mm
- Length
- 152 mm
Description
Tapered Nose Plain Clamp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.