Zoro Homepage

Tapped End Clamp, 1, 3-1/4, 1/2

  • Mfr # 30906

  • Zoro # G1873286


product price: $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Thread Size
5/16"-18
Thickness
1/2 in
Overall Width
1 in
Slot Size
7/8 in
Features
Case Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30906
Zoro #
G1873286
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Thickness
1/2 in
Overall Width
1 in
Slot Size
7/8 in
Overall Length
3 1/4 in
Overall Height
1/2 in
Edge-to-Slot Length
7/8 in
Slot Width
3/8 in
Compatible T-Slot Bolt Size
5/16 in
Slot Length
13/16 in

Details

Item
Fixture Clamp
Features
Case Hardened
Finish - Machining
Black Oxide
Clamp Type
Tapped End
Material - Machining
Steel
Product Type
Tapped End Machine Strap Clamp
Material
Steel
Finish
Black Oxide

Description

Tapped End Clamp, Width 1, Length 3-1/4, Thickness 1/2, Slot Size 5/16 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.