Shop TE-CO
See all product information
Create Account
Tapped End Clamp
- Mfr # 30908
- Zoro # G3187292
product price:Â
$
15.79
/ea
Key Features
Thickness
5/8"
Shell Material
Steel
Edge-to-Slot Length
9/16 in
Overall Height
5/8 in
Slot Width
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30908
- Zoro #
- G3187292
- UPC #
- -
- Country of Origin
- United States
- Item
- Tapped End Clamp
- Shell Material
- Steel
- Finish
- Black Oxide
- Product Type
- Tapped End Machine Strap Clamp
- Material
- Steel
- Traction Material
- Steel
Dimensions
- Thickness
- 5/8"
- Edge-to-Slot Length
- 9/16 in
- Overall Height
- 5/8 in
- Slot Width
- 7/16 in
- Overall Width
- 1 1/4 in
- Compatible T-Slot Bolt Size
- 3/8 in
- Thread Size
- 3/8"-16
- Overall Length
- 3 in
- Slot Length
- 3/4 in
- Length
- 3 in
Description
Tapped End Clamp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.