Zoro Homepage

Toggle Pad, 1/2-13, Black Oxide

  • Mfr # 44305

  • Zoro # G0408073


product price: $9.89
/ea

Key Features

For Use With
High Pressure Clamping is Required
Type
1/2-13 Black Oxide
Features
1/2"-13 Thread
Color
Black
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44305
Zoro #
G0408073
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in
Thread Size
1/2"-13
Overall Width
7/8 in
Overall Height
1 in
Slot Width
3/4 in

Details

Item
Toggle Pad
For Use With
High Pressure Clamping is Required
Type
1/2-13 Black Oxide
Features
1/2"-13 Thread
Color
Black
Material - Machining
Steel
Finish - Machining
Black Oxide
Product Type
Toggle Pad
Material
Steel
Finish
Black Oxide

Description

Toggle Pad, 1/2-13, Black Oxide, For Use With High Pressure Clamping is Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.