Toggle Pad, 3/8-16, Yellow Zinc
Mfr # 44364
Zoro # G0876425
product price: $5.79
/eaSold in multiples of 5 for $28.95
Key Features
For Use With
High Pressure Clamping is Required
Type
3/8-16 Yellow Zinc
Color
Yellow
Overall Length
3/4 in
Finish - Machining
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
44364
Zoro #
G0876425
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3/4 in
Slot Width
5/8 in
Overall Width
3/4 in
Thread Size
3/8"-16
Overall Height
3/4 in
Details
Item
Toggle Pad
For Use With
High Pressure Clamping is Required
Type
3/8-16 Yellow Zinc
Color
Yellow
Finish - Machining
Zinc
Material - Machining
Steel
Features
3/8"-16 Thread
Product Type
Toggle Pad
Finish
Zinc-Plated
Material
Steel
Description
Toggle Pad, 3/8-16, Yellow Zinc, For Use With High Pressure Clamping is Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.