Zoro Homepage

Toggle Pad, 5/8-11, Black Oxide

  • Mfr # 44306

  • Zoro # G2790146


product price: $9.39
/ea

Key Features

For Use With
High Pressure Clamping is Required
Type
5/8-11 Black Oxide
Features
5/8"-11 Thread
Material - Machining
Steel
Overall Length
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44306
Zoro #
G2790146
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/16 in
Thread Size
5/8"-11
Slot Width
7/8 in
Overall Width
1 in
Overall Height
1 1/16 in

Details

Item
Toggle Pad
For Use With
High Pressure Clamping is Required
Type
5/8-11 Black Oxide
Features
5/8"-11 Thread
Material - Machining
Steel
Finish - Machining
Black Oxide
Color
Black
Product Type
Toggle Pad
Finish
Black Oxide
Material
Steel

Description

Toggle Pad, 5/8-11, Black Oxide, For Use With High Pressure Clamping is Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.