Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

004 1MM FPC BTM HORZ

  • Mfr # 487952-4

  • Zoro # G501044197


product price: $1.15
/ea
Sold in multiples of 1500 for $1,725.00

Key Features

Max. Voltage
200V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Width
0.2575 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487952-4
Zoro #
G501044197
UPC #
-
Country of Origin
China

Dimensions

Width
0.2575 in
Height
2.56 mm
Length
11.92 mm
Contact Plating Thickness
0.38 µm

Details

Item
Connector
Max. Voltage
200V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Terminal Type
Surface Mount
Features
Circuit Identification Feature
Color
Natural
Hole Center to Center
1 mm
Material
Liquid Crystal Polymer
Number of Contacts
4
Contact Type
Socket
Terminal Finish
Tin-Lead
Contact Finish
Tin-Lead Plated
Number of Rows
1
Current Rating
1 A
Connector Terminates To
Flexible Printed Circuit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.