
009 Lp Hdf Strain Relief
Mfr # 747275-4
Zoro # G405929583
product price: $0.42
/eaSold in multiples of 550 for $231.00
Key Features
Material
Thermoplastic
For Use With
Cable Connectors
Length
.759 in
Accessory Type
Strain Relief
Mounting Angle
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
747275-4
Zoro #
G405929583
UPC #
-
Country of Origin
United States
Dimensions
Length
.759 in
Details
Material
Thermoplastic
For Use With
Cable Connectors
Accessory Type
Strain Relief
Mounting Angle
Straight
Grade
Standard
Connector & Contact Terminates To
Wire & Cable
PCB Mount Retention Type
None
Product Type
Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.