Zoro Homepage

010 PDL BRD COVER

  • Mfr # 111359-1

  • Zoro # G100945765


product price: $7.75
/ea
Sold in multiples of 20 for $155.00

Key Features

For Use With
Paddleboard Connector
Length
.586 in
Color
Black
Body Material
Glass-Filled Polyester
Number of Positions
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111359-1
Zoro #
G100945765
UPC #
-
Country of Origin
United States

Dimensions

Length
.586 in

Details

For Use With
Paddleboard Connector
Color
Black
Body Material
Glass-Filled Polyester
Number of Positions
10
Accessory Type
Cover
Product Type
Accessory
Body Flammability Rating
UL 94V-0
Accessory Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.