
012 HOUSING FFC RCPT 100CL SR
Mfr # 1-487378-1
Zoro # G000955512
product price: $0.79
/eaSold in multiples of 104 for $82.16
Key Features
Number of Rows
1
Application
Signal
Material
Thermoplastic
Color
Black
Contact Type
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-487378-1
Zoro #
G000955512
UPC #
-
Country of Origin
China
Details
Item
Connector
Number of Rows
1
Application
Signal
Material
Thermoplastic
Color
Black
Contact Type
Socket
Connector Terminates To
Wire & Cable
Hole Center to Center
2.54 mm
Number of Contacts
12
Connector Type
Slimline
Max. Voltage
300V AC
Max. Temp.
105°C
Flame Retardant
Yes
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.