
015 LP HDF STRAIN RELIEF
Mfr # 747275-3
Zoro # G900947518
product price: $0.60
/eaSold in multiples of 150 for $90.00
Key Features
For Use With
Cable Connectors
Material
Thermoplastic
Length
1.087 in
Product Type
Accessory
Mounting Angle
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
747275-3
Zoro #
G900947518
UPC #
-
Country of Origin
United States
Dimensions
Length
1.087 in
Details
For Use With
Cable Connectors
Material
Thermoplastic
Product Type
Accessory
Mounting Angle
Straight
Accessory Type
Strain Relief
Grade
Standard
Connector & Contact Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.