Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 016 UNIV HDR RA 4S 30DP STD L1 499141-3

016 UNIV HDR RA 4S 30DP STD L1 (Discontinued)

  • Mfr # 499141-3
  • Zoro # G600939219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
499141-3
Zoro #
G600939219
UPC #
-
Country of Origin
China

Dimensions

Height
13.94 mm
Length
39.62 mm
Contact Plating Thickness
30 µin

Details

Item
Connector
Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Header
Terminal Type
Through Hole - Solder
Features
With Ejection Latches
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Material
Thermoplastic
Current Rating
1 A
Contact Type
Pin
Number of Contacts
16
Number of Rows
2
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Gold Flash over Palladium Nickel; Tin-Lead Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.