Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

016 UNIV I/O 30DP NO EARS LTCH

  • Mfr # 1-111504-6

  • Zoro # G701040395


product price: $16.25
/ea
Sold in multiples of 10 for $162.50

Key Features

Min. Single Wire Size
28 AWG
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-111504-6
Zoro #
G701040395
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.3299 in
Height
27.81 mm
Length
1.372 in
Max. Single Wire Size
26 AWG
Contact Plating Thickness
30 µin
Max. Insulation Dia.
0.0381 in

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
Thermoplastic
Features
With Ejection Latches; Shrouded
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated
Terminal Type
Insulation Displacement Crimp
Current Rating
1 A
Hole Center to Center
2.54 mm
Number of Rows
2
Wire Type
Solid or Stranded
Connector Terminates To
Wire & Cable
Number of Contacts
16
Contact Type
Pin
Connector Type
Plug
Flammability Rating
UL 94 V-0
Contact Finish
Matte

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.