
01P .062 COMM P&S RECPT
Mfr # 770277-1
Zoro # G901040171
product price: $0.19
/eaSold in multiples of 455 for $86.45
Key Features
Number of Rows
1
Standards
CSA Certified; UL E28476; UL Recognized
Color
Natural
Length
0.785 in
Application
Power, Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
770277-1
Zoro #
G901040171
UPC #
-
Country of Origin
United States
Dimensions
Length
0.785 in
Max. Single Wire Size
18 AWG
Min. Single Wire Size
30 AWG
Max. Insulation Dia.
0.11 in
Details
Item
Housing
Number of Rows
1
Standards
CSA Certified; UL E28476; UL Recognized
Color
Natural
Application
Power, Signal
Material
Nylon
Max. Voltage
250V AC/DC
Number of Contacts
1
Wire Type
Discrete
Max. Temp.
105°C
Flammability Rating
UL 94 V-2
Terminal Type
Crimp
Hole Center to Center
3.68 mm
Connector Terminates To
Wire & Cable
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.