Zoro Homepage

02 MODII HDR SRRA B/A .100CL

  • Mfr # 103323-2

  • Zoro # G800937466


product price: $0.24
/ea
Sold in multiples of 400 for $96.00

Key Features

Type
Breakaway
Color
Black
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103323-2
Zoro #
G800937466
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
100 to 200 µin

Details

Item
PCB Mount Header
Type
Breakaway
Color
Black
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Copper Alloy
Max. Temp.
105°C
Material
Thermoplastic
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Contact Type
Pin
Number of Rows
1
Contact Finish
Tin-Lead Plated
Number of Contacts
2
Current Rating
3 A
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead Plated; Tin-Lead over Nickel
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.