Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

02 MODIV VRT DR CE RCPT ASSY

  • Mfr # 5-535585-3

  • Zoro # G900966823


product price: $0.80
/ea
Sold in multiples of 220 for $176.00

Key Features

Color
Black
Insulation Material
Thermoplastic
Max. Voltage
333V AC
Maximum Voltage
333 V AC
Current
2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-535585-3
Zoro #
G900966823
UPC #
-
Country of Origin
United States

Dimensions

Height
5.03 mm

Details

Item
PCB Mount Receptacle
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
333V AC
Maximum Voltage
333 V AC
Current
2 A
Series
AMPMODU, MOD IV
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Terminal Type
Through Hole - Solder
Max. Temp.
125°C
Material
Thermoplastic
Connection Material
Phosphor Bronze
Contact Finish
Tin Plated
Number of Contacts
2
Current Rating
2 A
Contact Type
Socket
Number of Rows
2
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.