Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 02 MTE HDR SRRA LATCH 5-104935-5

02 MTE HDR SRRA LATCH (Discontinued)

  • Mfr # 5-104935-5
  • Zoro # G600939431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-104935-5
Zoro #
G600939431
UPC #
-
Country of Origin
Mexico

Dimensions

Height
13.59 mm
Length
0.3 in
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Hole Center to Center
2.54 mm
For Use With
Receptacle Housing Assembly
Connection Material
Brass
Material
Thermoplastic
Features
Shrouded
Terminal Type
Insulation Displacement Crimp
Contact Finish
Gold Plated
Contact Type
Pin
Number of Contacts
2
Number of Rows
1
Current Rating
3 A
Terminal Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Termination Style
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.