
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103672-1
Zoro #
G200937172
UPC #
-
Country of Origin
Mexico
Dimensions
Height
13.59 mm
Length
7.62 mm
Contact Plating Thickness
2.54 µm
Details
Item
PCB Mount Header
Color
Black
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Insulation Displacement Crimp
Connection Material
Brass
Material
Thermoplastic
Hole Center to Center
2.54 mm
Features
Shrouded
Max. Temp.
105°C
For Use With
Receptacle Housing Assembly
Number of Contacts
2
Contact Finish
Tin-Lead Plated
Current Rating
3 A
Number of Rows
1
Contact Type
Pin
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Bright Tin-Lead Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.