
02 MTE PIN HSG SR RIB .100CL
Mfr # 104503-1
Zoro # G900955995
product price: $1.59
/eaSold in multiples of 43 for $68.37
Key Features
Color
Black
Height
2.48 mm
Number of Rows
1
Length
5.02 mm
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104503-1
Zoro #
G900955995
UPC #
-
Country of Origin
Mexico
Dimensions
Height
2.48 mm
Length
5.02 mm
Min. Single Wire Size
30 AWG
Max. Single Wire Size
22 AWG
Details
Item
Connector
Color
Black
Number of Rows
1
Material
Thermoplastic
Number of Contacts
2
Max. Temp.
105°C
Connector Type
Plug
Current Rating
3 A
Contact Type
Pin
Connection Material
Phosphor Bronze
Connector Terminates To
Wire & Cable
Max. Voltage
267V
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Terminal Type
Insulation Displacement Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.