Zoro Homepage

0243=*H D SECTION

  • Mfr # 2-1437390-1

  • Zoro # G200984299


product price: $14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Maximum Voltage
600 VAC
For Minimum Wire Size
18 AWG
For Maximum Wire Size
6 AWG
Centerline (Pitch)
.5 in
Contact Plating Material
Tin, Nickel, Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437390-1
Zoro #
G200984299
UPC #
-
Country of Origin
United States

Dimensions

For Minimum Wire Size
18 AWG
For Maximum Wire Size
6 AWG
Screw Size
1/4-28 Slotted Headless

Details

Maximum Voltage
600 VAC
Centerline (Pitch)
.5 in
Contact Plating Material
Tin, Nickel, Gold
Contact Base Material
Copper Alloy
Terminals per Foot
23
Screw Base Material
Steel
UL Flammability Rating
UL 94V-0
Temperature (Max)
150°C
Block Type
Standard
Modular Terminal Block Product Type
Screw Terminal Block
Contact Current Rating (Max)
65 A
Screw Plating Material
Nickel
Number of Circuits
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.