
024+7 EURO TYPE M RECP ASY PWR
Mfr # 148497-5
Zoro # G201041663
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
105°C
Application
Power, Signal
Height
17.43 mm
Color
Gray
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148497-5
Zoro #
G201041663
UPC #
-
Country of Origin
United States
Dimensions
Height
17.43 mm
Details
Item
Connector
Max. Temp.
105°C
Application
Power, Signal
Color
Gray
Material
Thermoplastic
Number of Rows
3
Contact Type
Socket
Connector Type
Receptacle
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Solder
Terminal Finish
Tin-Lead Plated
Contact Finish
Tin-Lead Plated
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Current Rating
1.5 A
Hole Center to Center
2.54 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.