
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1318694-1
Zoro #
G100955719
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.524 in
Width
0.835 in
Length
21 mm
Details
Color
Natural
Number of Rows
2
Material
Glass-Filled PBT
Max. Temp.
80°C
Max. Voltage
12V DC
Features
Terminal Position Assurance
Flammability Rating
UL 94 HB
Hole Center to Center
2.2 mm
Number of Contacts
16
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.