
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1473407-2
Zoro #
G605790518
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
0.732 in
Length
33.9 mm
Height
0.579 in
Details
Item
Wire Connector
Color
Bare
Maximum Voltage
12 V DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
HB
Material
PBT
Number of Contacts
12
Features
Terminal Position Assurance
Hole Center to Center
2.2 mm
Number of Rows
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.