Zoro Homepage

02P MICRO MNL ASSY VRT SMT LF

  • Mfr # 3-794635-2

  • Zoro # G201043889


product price: $2.19
/ea
Sold in multiples of 750 for $1,642.50

Key Features

Length
3.86 mm
Min. Single Wire Size
30 AWG
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-794635-2
Zoro #
G201043889
UPC #
-
Country of Origin
China

Dimensions

Length
3.86 mm
Min. Single Wire Size
30 AWG
Height
9.24 mm
Contact Plating Thickness
0.76 µm
Max. Single Wire Size
20 AWG
Max. Insulation Dia.
1.52 mm

Details

Item
Header
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Material
High Temperature Nylon
Color
Black
Terminal Type
Surface Mount
Number of Rows
2
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Current Rating
5 A
Number of Contacts
2
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Hole Center to Center
3 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.