
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1586359-2
Zoro #
G101040667
UPC #
-
Country of Origin
United States
Dimensions
Min. Single Wire Size
26 AWG
Max. Single Wire Size
18 AWG
Max. Insulation Dia.
2.11 mm
Details
Item
Gang Wire Seal
Max. Temp.
90°C
Material
Silicone Rubber
For Use With
Mini Universal MATE-N-LOK Sealed Connector
Color
Blue
IP Rating
IPX4
Wire Type
Discrete
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.