
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643075-2
Zoro #
G205964876
UPC #
-
Country of Origin
China
Details
Item
Strain Relief Cover
Type
Strain Relief Cover
Material
Nylon
Insulation Material
Nylon
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-2
Color
White
Hole Center to Center
2.54 mm
Number of Contacts
2
For Use With
MTA-100 Connectors
Max. Temp.
85°C
Flammability Rating
UL 94 V-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.