Zoro Homepage
This item is Discontinued.
Te Connectivity 02P MTA156 CONN ASSY 18AWG ORA 3-640426-2

02P MTA156 CONN ASSY 18AWG ORA (Discontinued)

  • Mfr # 3-640426-2
  • Zoro # G500928474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-640426-2
Zoro #
G500928474
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.312 in

Details

Item
Connector Assembly
Insulation Color
Orange
Terminal Type
Socket
Connection Material
Copper Alloy
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Max. Voltage
600V AC
Standards
UL, CSA Listed
Features
Strain Relief
Max. Temp.
221 Degrees F
Wire Type
Stranded, Discrete Wire
Wire Range
18 AWG
Application
Power, Printed Circuit Board, Wire and Cable
Insulation Dia
0.095 in
Mounting Type
Cable Mount
Terminal Orientation
90 °
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.