02P MTA156 CONN ASSY 18AWG ORA
Mfr # 643817-2
Zoro # G800928099
product price: $0.27
/eaSold in multiples of 500 for $135.00
Key Features
Insulation Color
White
Wire Range
18 AWG
Overall Length
7.92 mm
Wire Type
Discrete Wire, Stranded
Connection Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643817-2
Zoro #
G800928099
UPC #
-
Country of Origin
China
Dimensions
Overall Length
7.92 mm
Details
Item
Connector
Insulation Color
White
Wire Range
18 AWG
Wire Type
Discrete Wire, Stranded
Connection Material
Copper Alloy
Max. Voltage
600V AC
Features
Strain Relief
Max. Temp.
105 Degrees C
Terminal Type
Closed End Receptacle
Connection Type
Locking Lance, Socket, IDC
Standards
CSA, UL; UL
Application
Wire/Cable, Power
Insulation Dia
0.095 in
Terminal Orientation
90 °
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.