02P MTA156 CONN ASSY 18AWG ORA
Mfr # 644465-2
Zoro # G600928374
product price: $1.99
/eaSold in multiples of 45 for $89.55
Key Features
Insulation Color
White
Max. Voltage
600V AC
Connection Type
Locking Lance, Socket, IDC
Standards
CSA, UL; UL
Wire Type
Discrete Wire, Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
644465-2
Zoro #
G600928374
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.312 in
Details
Item
Connector
Insulation Color
White
Max. Voltage
600V AC
Connection Type
Locking Lance, Socket, IDC
Standards
CSA, UL; UL
Wire Type
Discrete Wire, Stranded
Connection Material
Copper Alloy
Features
Strain Relief
Wire Range
18 AWG
Max. Temp.
105 Degrees C
Terminal Type
Feed Through Receptacle
Application
Wire/Cable
Terminal Orientation
90 °
Insulation Dia
0.095 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.