
02P UMNL CAP HSG GRY
Mfr # 1-480699-8
Zoro # G900955100
product price: $0.42
/eaSold in multiples of 300 for $126.00
Key Features
Color
Gray
For Use With
Plug Housing
Number of Rows
1
Material
Nylon
Features
Panel Mount Feature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-480699-8
Zoro #
G900955100
UPC #
-
Country of Origin
United States
Details
Item
Housing
Color
Gray
For Use With
Plug Housing
Number of Rows
1
Material
Nylon
Features
Panel Mount Feature
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power, Signal
Hole Center to Center
6.35 mm
Max. Temp.
125°C
Max. Voltage
600V AC
Number of Contacts
2
Terminal Type
Crimp
Contact Type
Pin
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.